missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Pharmacy and Vaccine Refrigerator, Bench Top
Click to view available options
Capacity (Metric):
66 L
Unit Size:
1 unit
Description
- For the safe storage of cold chain medicines as advised by Public Health England in Protocol for Ordering, Storing and Handling Vaccines.
- Fitted with an IntelliCold™ controller
- Self-closing door
- Door lock
- Digital temperature control
- Digital temperature display
- Internal light
- High/low temperature alarm
- Min/max temperature recording
- Automatic temperature and fridge function data recording
- Door open alarm
- Mains failure alarm
- Alarm battery back-up
- Off cycle auto defrost
- Fan-assisted cooling
- Remote alarm contacts
- Low GWP refrigerant
- Ammonia free
- DH Green Book Guidelines compliant
- Five-year warranty
Specifications
Specifications
| Capacity (Metric) | 66 L |
| Temperature Range | 2°C to 8°C |
| Door Style | Glass |
| Hinge Side | Right |
| Shelves | 3 |
| Exterior Finish | Powder-coated Steel |
| Style | Benchtop |
| Dimensions (DxWxH) Exterior | 735 x 450 x 510 mm |
| Dimensions (D x W x H) Interior | 588 x 331 x 226 mm |
| Weight (Metric) | 35 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction