missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Reinforced Silicone Tubing
Tubing with single-braid reinforcement for high pressure applications
£713.45 - £1679.21
Specifications
Certifications/Compliance | Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR) |
---|---|
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
16613374
|
PharmaFocus™
49464975 |
ASTR187-A65 | 4.75 mm | 10.34 mm |
£713.45
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16663334
|
PharmaFocus™
49464511 |
ASTR250-A65 | 6.35 mm | 12.45 mm |
£769.25
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16623374
|
PharmaFocus™
49464976 |
ASTR312-A65 | 7.92 mm | 15.04 mm |
£863.09
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16693324
|
PharmaFocus™
49456981 |
ASTR375-A65 | 9.53 mm | 15.88 mm |
£858.68
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16683314
|
PharmaFocus™
49446462 |
ASTR500-A65 | 12.70 mm | 20.32 mm |
£1046.23
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16633374
|
PharmaFocus™
49464977 |
ASTR625-A65 | 15.88 mm | 24.51 mm |
£1247.65
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16673314
|
PharmaFocus™
49446461 |
ASTR750-A65 | 19.05 mm | 27.94 mm |
£1408.89
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16643374
|
PharmaFocus™
49464978 |
ASTR875-A65 | 22.23 mm | 31.37 mm |
£1558.82
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16663324
|
PharmaFocus™
49450059 |
ASTR1000-A65 | 25.40 mm | 34.54 mm |
£1679.21
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16653374
|
PharmaFocus™
49464979 |
ASTR375-A65MW | 9.53 mm | 16.71 mm |
£914.90
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
16663374
|
PharmaFocus™
49464990 |
ASTR375-A65HW | 9.53 mm | 17.45 mm |
£967.41
15m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||
Description
- Available with single-braid reinforcement for enhanced performance in pharmaceutical high pressure and vacuum applications
- All reinforced silicone tubing is manufactured with an inner layer of platinum-cured silicone for ultra-pure fluid transfer and meets a diverse range of pharmaceutical and bioprocessing applications
- Engineered with superior flexibility, our premium tubing allows for excellent resilience and bend radius
- To meet a diverse range of application needs, PharmaFocus™ Premium Reinforced Tubing is designed to prevent kinking and compression and can withstand extreme temperature and pressure
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 65 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Specifications
Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR) | |
Platinum-cured Silicone | |
15 m | |
-30°C | |
Non-sterile | |
Tubing |
Autoclavable | |
50 ft. | |
PharmaFocus™ Premium Reinforced Tubing with Single-Braid Reinforcement for High Pressure Applications | |
15 m | |
180°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title