missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Pharmalyte™ Carrier Ampholytes

Use in Isoelectric focusing. Cytiva Pharmalyte™ Carrier Ampholytes prepared by the co-polymerization of glycine, glycylglycine, amines, and epichlorohydrin, are available in five broad-range and four narrow-range pH intervals.

Brand:  Cytiva 17-0452-01

584.25 GBP valid until 2024-07-31
Use promo code "21812" to get your promotional price.



Code : GE

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 10350365

  • £615.00 / 25mL
Estimated Shipment: 06-08-2024
to see stock.

Description

Description

  • Co-polymerisates of glycine, glycylglycine, amines and epichlorhydrin
  • Form extremely stable, linear pH gradients under the influence of electric fields
  • Available in both narrow and broad pH ranges to suit specific application
  • Broad ranges can be used directly for agarose, Ultrodex or polyacrylamide gels
  • Narrow ranges provide high resolution for dedicated applications using polyacrylamide gels

Specifications

Specifications

Colorless to Light Yellow
4 to 6.5
Liquid
IEF
2° to 8°C
PhastSystem Automated Electrophoresis Unit
Pharmalyte carrier Ampholyte
Co-polymerization of Glycine, Glycylglycine, Amines and Epichlorohydrin
25mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers