missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments PharMed™ 2-Stop Tubing
Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ 2-Stop Tubing is durable, non-toxic and designed to prevent slipping while the pump is in operation.
Brand: Heidolph instruments 525-20016-00
This item is not returnable.
View return policy
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
- Designed with 2 stops to prevent slipping while the pump is operating.

Specifications
FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea | |
2.79 mm | |
4.59 mm | |
Pump | |
40°C | |
2.79 mm I.D./4.59 mm O.D. | |
7.0 m Water | |
Very low | |
Continuous/short time 0.5/1.5 bar | |
75°C |
Autoclavable | |
Thermoplastic | |
0.9 mm | |
High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases. | |
Non-sterile | |
Autoclave, Ethylene Oxide, Irradiation | |
2 stops | |
Additives may migrate. | |
Excellent | |
2-stop Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph instruments PharMed™ 2-Stop Tubing > 2.79mm I.D./4.59mm O.D.
Spot an opportunity for improvement?Share a Content Correction