missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
3.2 mm
8 mm
16 mm
19.2 mm
Diameter (Metric) Outer:
3.2 mm
3.7 mm
4 mm
4.8 mm
11.2 mm
22.4 mm
25.4 mm
Thickness (Metric):
0.8 mm
1.6 mm
3.2 mm
Unit Size:
7.5m
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
Specifications
| Certifications/Compliance | USP Class VI, FDA |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.31 in. |
| Diameter (Metric) Inner | 8 mm |
| Material | PharMed BPT |
| Diameter (English) Outer | 0.44 in. |
| Diameter (Metric) Outer | 11.2 mm |
| Overall Length (English) | 24.6 ft. |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 1.6 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction