missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing

Product Code. 10373991
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
3.2 mm
8 mm
16 mm
19.2 mm
Diameter (Metric) Outer:
3.2 mm
3.7 mm
4 mm
4.8 mm
11.2 mm
22.4 mm
25.4 mm
Thickness (Metric):
0.8 mm
1.6 mm
3.2 mm
Unit Size:
7.5m
This item is not returnable. View return policy

Product Code. 10373991

Brand: Saint Gobain Life Sciences R651026BPT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, FDA
Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material PharMed BPT
Diameter (English) Outer 0.44 in.
Diameter (Metric) Outer 11.2 mm
Overall Length (English) 24.6 ft.
Overall Length (Metric) 7.5 m
Thickness (Metric) 1.6 mm
For Use With (Application) Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Ea.
Sterility Sterile
Color Cream
Maximum Pressure 0.5 bar (at 20°C)
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.