missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PharMed™ BPT Tubing
PharMed™ BPT Tubing is biocompatible tubing for peristaltic pumps and sensitive cell cultures.
Brand: Saint Gobain Life Sciences R6502-26BPT
This item is not returnable.
View return policy
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
FDA (21 CFR 177.2600), NSF (Standard 51), USP 23 Class VI Made | |
Autoclavable | |
1.6 mm | |
0.19 in. | |
7.5 m | |
Pharmaceuticals, Biotechnology, Transfer of cell cultures, cells or lichtempfind union media | |
1 Ea. | |
Opaque | |
135°C |
Tubing | |
0.06 in. | |
PharMed BPT | |
4.8 mm | |
1.6 mm | |
-50°C | |
Sterile | |
Flexible |