missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Pharmed Mp3 Tube

Product Code. 10245592 Shop All Gilson Products
Click to view available options
Diameter (Metric) Inner:
2 mm
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 10245592

Brand: Gilson™ F1825103

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Choice of Materials

  • Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
  • PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PharMed
Overall Length (Metric) 40 cm
For Use With For MF1 and MF4 Pump Heads
For Use With (Application) Pharmaceutical and food
Min. Operating Temperature (Metric) -60°C
Packaging Quantity 4 Pack
Flow Rate 24mL/min.
Gas Permeability Low
Color Opaque Beige
Max. Operating Temperature (Metric) 135°C
Product Type MP3 Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.