missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments PharMed™ Tubing
Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Tubing is durable and non-toxic.
Brand: Heidolph instruments 525-24000-00
This item is not returnable.
View return policy
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
Specifications
FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea | |
Autoclavable | |
Thermoplastic | |
1.6 mm | |
High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases. | |
Non-sterile | |
Autoclave, Ethylene Oxide, Irradiation | |
Very low | |
Continuous/short time 0.7/1.7 bar | |
75°C |
Pump Tubing | |
1.7 mm | |
4.9 mm | |
Pump | |
40°C | |
1.7 mm I.D/4.9 mm O.D. | |
8.8 m Water | |
Additives may migrate. | |
Excellent |