missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ ThermoSafe™ Phase Change Soft Cold Packs

Product Code. p-8010435 Shop All Cole-Parmer Products
Click to view available options
Dimensions (L x W x H):
17.1 x 10.2 x 2.5 cm
171 x 102 x 25 mm
191 x 165 x 25 mm
Unit Size:
Pack of 12
Pack of 24
This item is not returnable. View return policy

Product Code. 12328717

Brand: Cole-Parmer™ 0634774

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use these cold packs for products requiring an accurate, consistent temperature. Cole-Parmer™ ThermoSafe™ Phase Soft Cold Packs are manufactured with laminated, metallized film exterior to resist punctures and provide a radiant heat barrier. Last fifteen percent longer than standard gel packs.

  • Available in 30 and °10°F (°1 and °23°C)  formulations.
  • High-tech phase change formula returns to gel state when thawed. 
  • Nontoxic and reusable

Specifications

Type Phase Change Cold Pack
For Use With (Application) Keep sensitive materials at accurate and consistent temperature. Bottle capacity 354.9mL. Non-toxic and resuable
Material Laminated, Metallized Film
Dimensions (L x W x H) 171 x 102 x 25 mm
Temperature (English) Operating 30°F
Temperature (Metric) Operating Min. -1°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.