missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Pheos B Safety Helmet
Lightweight safety helmets that feature a sporty design and offer maximum wearer comfort.
£317.00
Specifications
Certifications/Compliance | EN 397 |
---|---|
For Use With (Equipment) | Hard Hats |
Material | HDPE |
Model | 9772 |
Product Type | Industrial Safety Helmet |
Description
- Lightweight helmet in a sporty design
- Three variable air vents, one ventilation zone on the forehead and two at the back, for perfect air circulation
- Adapter systems for uvex visors, uvex earmuffs, and helmet lamps
- Conventional 6-point textile suspension harness for a comfortable fit
Specifications
EN 397 | |
HDPE | |
Industrial Safety Helmet | |
51 to 61 cm | |
Ventilated |
Hard Hats | |
9772 | |
52 to 61 cm | |
Long Brim | |
Front Brim |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title