missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Pheos cx2 Spectacles, Infrared Shade 1.7
Spectacles provide optimal eye protection in a variety of situations.
Brand: Uvex 9198171
28.76 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.02700kg
Description
- The x-tended eyeshield, i.e. the soft component moulded straight onto the lens, wraps around the forehead and so offers optimum protection against penetrating particles.
- The ergonomically shaped arms with soft ear-pieces and the soft, flexible nose piece offer even greater wearer comfort and ensure that the spectacles do not slip.
- Have an attractive sporty design
- The eye-catching style makes the spectacles popular to wear and, along with the high wearer comfort, ensures high wearer acceptance.
Specifications
Uncoated | |
Safety Glasses | |
Reusable | |
TPE | |
Sport |
Clear | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Not Autoclavable |