missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Pheos E-WR Safety Helmet
Lightweight safety helmets that feature a sporty design and offer maximum wearer comfort.
Brand: uvex 9770030
285.49 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight helmet in a sporty design
- Helmet shell fully closed for use by electricians
- Tested and certified in accordance with EN 397 and EN 50365 (1000 VAC)
- Adapter systems for uvex visors, uvex earmuffs, and helmet lamps
- Suspension harness with rotating size adjusters for individual width adjustment
Specifications
EN 397, EN 50365 | |
Hard Hats | |
9770 | |
52 to 61 cm | |
Long Brim | |
Short Brim (Cap Style) |
White | |
HDPE | |
Industrial Safety Helmet | |
52 to 61 cm | |
Not Ventilated |