missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos K1P Helmet Ear Muff
21.17 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
28 dB
Description
- Mechanical bayonet helmet connection for quick, tool-free attachment and removal from Pheos Safety Helmets
- Compatible with Uvex™ Pheos Series 9906 Visors, Series 9790 Faceguards, and Series 9774 Forestry
- Extra-soft ear cushions can be worn for long periods of time without irritation
- Adjustable resting and stand-by positions when not in use
- Dielectric thanks to plastic arms
Specifications
Color | Black |
ANSI S3.1974 | No |
Cushion Color | Black |
For Use With (Equipment) | Pheos Series 9906 Visors, Pheos Series 9790 Faceguards, and Pheos Series 9774 Forestry |
Model | K Series |
Noise Reduction Rating (NRR) | 28 dB |
Disposable | Reusable |
Metal Detectable | No |
Dielectric | Yes |
EN 352.2002 | EN 352-1 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'