missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos K2P Helmet Ear Muff
23.34 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
30 dB
Description
- Mechanical helmet connection for use with Pheos Helmet Systems
- Compatible with Uvex™ Pheos Series 9906 Visors
- Extra-soft memory foam ear cushions can be worn for long periods of time without irritation
- 360° rotation for standby and resting positions
- Comfortable parking when not in use
Specifications
ANSI S3.1974 | No |
Cushion Material | Memory Foam |
Cushion Color | Black |
For Use With (Equipment) | Pheos Helmet System, Pheos Series 9906 Visors |
Model | K Series |
Noise Reduction Rating (NRR) | 30 dB |
Disposable | Single-use |
Metal Detectable | No |
Dielectric | Yes |
EN 352.2002 | EN 352-1 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'