Learn More
Uvex Pheos nxt Planet Clear Spectacles
The special design and direction-focused structure provides good grip during demanding tasks.
Brand: Uvex 9128295
10.32 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.02600kg
Description
Attractive, classic, sporty design, pleasantly lightweight and optimal protection – the uvex pheos nxt. The special design of the arms not only looks impressive: the direction-focused structure also provides extremely good grip – even during demanding tasks. Numerous openings in the side arms improve air circulation and make the glasses light yet no less robust. The large panoramic lens also provides a wide field of vision free from distortion to ensure a good view. The uvex pheos nxt has all-round appeal and is ideally suited to a wide range of applications.
- Classic, sporty and lightweight with innovative arm design for an optimal, reliable fit
- Uvex protecting planet – mass-balanced PC lens, arms and packaging partially made from recycled material
- Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
- Metal-free
- Frame color: anthracite, jade
- PC lens: clear
- Ergonomically shaped arms with grip structure and soft ear-pieces ensure a comfortable and secure fit without creating pressure points
- Increased air circulation for outstanding, climate-optimised wearer comfort through numerous openings in the side arms
- Anatomically shaped nose piece for all-day wearer comfort
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Certification: W 166 FT CE – 2C-1.2 W1 FTKN CE
- UV400 – 100% protection against harmful UV radiation to 400 nm
Specifications
Uncoated | |
Safety Glasses | |
Reusable | |
Polypropylene, TPE | |
Sport |
Clear | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Not Autoclavable |