missing translation for 'onlineSavingsMsg'
Learn More

uvex Pheos Safety Helmet

Uvex Pheos safety helmets in a sporty design offer maximum wearer comfort thanks to the climazone ventilation and flexible 3D suspension harness. The sturdy, rigid helmet shell easily withstands pressure from the side and fulfils all safety-related requirements for construction or industrial work.

Brand:  uvex 9772042

17.18 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17669795

  • £25.85 / Each
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • General features:
    • Suspension harness with wheel ratchet system for variable width adjustment
    • Safety helmet with helmet torch slot on the front
    • Euroslot adapters on the side (30 mm) for attaching earmuffs and the uvex pheos visor system
  • Protection features:
    • Meets EN 397 standard and additional requirements for very low temperatures (-30°C) and molten metal (MM) splash
  • Comfort features:
    • Suspension harness with wheel ratchet system for variable width adjustment
    • Six-point textile band attachment ensures excellent fit and comfort
    • Three adjustable air vents for maximum ventilation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN397
Hard Hats
Bioplastic
Safety Helmet
Vented
White
Industry, Road Construction Works, Sewage and Pipeline Construction, Concrete and Construction Work, Brickwork, Stonemasonry, Plasterwork, Demolition and Dismantling Work, Bridge and Tunnel Construction, High Street Construction, Metalwork
B-WR
52 to 61 cm
Front Brim
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers