missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Pheos Safety Helmet
Uvex Pheos safety helmets in a sporty design offer maximum wearer comfort thanks to the climazone ventilation and flexible 3D suspension harness. The sturdy, rigid helmet shell easily withstands pressure from the side and fulfils all safety-related requirements for construction or industrial work.
Brand: uvex 9772043
17.83 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- General features:
- Suspension harness with wheel ratchet system for variable width adjustment
- Safety helmet with helmet torch slot on the front
- Euroslot adapters on the side (30 mm) for attaching earmuffs and the uvex pheos visor system
- Protection features:
- Meets EN 397 standard and additional requirements for very low temperatures (-30°C) and molten metal (MM) splash
- Comfort features:
- Suspension harness with wheel ratchet system for variable width adjustment
- Six-point textile band attachment ensures excellent fit and comfort
- Three adjustable air vents for maximum ventilation
Specifications
EN397 | |
Hard Hats | |
Bioplastic | |
Safety Helmet | |
Shortened Brim | |
Front Brim |
White | |
Industry, Road Construction Works, Sewage and Pipeline Construction, Concrete and Construction Work, Brickwork, Stonemasonry, Plasterwork, Demolition and Dismantling Work, Bridge and Tunnel Construction, High Street Construction, Metalwork | |
B-S-WR | |
52 to 61 cm | |
Vented |