Learn More
Brady™ Phosphorescent Polyester Photoluminescent Tape
This Phosphorescent Polyester Photoluminescent Tape, made of B-582 material, is ideal for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuation routes.
Brand: Brady™ 076712
Code : 50
Additional Details : Weight : 0.45360kg
Description
- In accordance with ASTM 2030-99: Recommended Uses of Photoluminescent Safety Markings.
Specifications
ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37, PSPA Standard 002 Part 2 | |
Permanent Acrylic, Pressure-sensitive | |
Gloss | |
Thermal Transfer | |
Exit and egress marking, General Identification, Safety Identification | |
60° 121 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.20 mm | |
50 ft. | |
2.25 in. |
GlobalMark Photoluminescent Tape | |
Photoluminescent Green | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +176°F | |
0.008 in. | |
15.24 m x 57.15 mm | |
15.24 m | |
57.15 mm |