missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Photodoc-It Imaging System
Capture, print and save color images for basic gel documentation with this compact, economical laboratory system. UVP Ultra Violet Product™ Photodoc-It Imaging System is a simple, standalone, digital gel documentation system.
Brand: UVP 97-0274-11
Description
- DigiCam color camera with 16 megapixel resolution
- Lightweight, compact hood provides a compact darkroom environment, hood now includes a new UV blocking viewer window
- Benchtop UV Transilluminator delivers back-lit UV; select from several benchtop models
- Color printer generates instant 4in. x 6in. low cost, laboratory quality color prints
- Ethidium bromide filter for fluorescent stained gels
- Combination lock secures the camera to the darkroom
- Illuminate stained gels with the UV fluorescence of the compact UV transilluminator
- Ethidium bromide emission filter, positioned inside the hood, is easily interchangeable for other filter types
- Capture brilliant color images with the high resolution, megapixel digital color camera
- View images through the viewer window
- Save images to the memory card (4GM minimum) or instantly print images on the laboratory quality photo printer included with the system
- The camera can be connected to a PC with a USB cable (not included) for transferring images
- Select from several Benchtop UV transilluminators:
- M-20V: 302nm UV, 20x20cm filter
- LM-20, 302/365nm UV, 20x20cm filter
- M-26V, 302nm UV, 21x26cm filter
- LM-26, 302/365nm UV, 21x26cm filter
Specifications
230V | |
Transilluminator | |
M-26 Transilluminator | |
Digital, 16MP | |
Fluorescence Imaging |
EtBr Red | |
Camera, hood, emission filter, transilluminator, color printer, ink, paper, combination lock | |
302nm | |
432 x 337 x 241mm | |
Gel Imaging System |