missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Two Way Valves

Two Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.

Brand:  Buerkle™ 8605-0120

8.55 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10606105

  • £9.55 / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For transfer of liquids or gases in order to release the flow, to block it or to change its direction
  • PVDF: excellent chemical resistance, transparent, suitable for food
  • PP/PE: for industrial use, red/white
  • Operating temperature: PVDF +0 up to +40 °C, PP/PE +5 up to +40 °C
  • Resistant to compression max. 1 bar
  • With mounting plate for easy installation
Specifications

Specifications

Red/White
Mounting Plate
Polypropylene
8 mm
2-way Valve
1 bar
11 to 13 mm dia. Hose
40°C
5°C
1 bar
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.