missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Two Way Valves

Two Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.

£9.30 - £16.00

Specifications

Includes Mounting Plate
Max. Operating Temperature (Metric) 40°C
View More Specs

Products 8
Product Code Brand Material For Use With Overall Width (Metric) Price Quantity & Availability  
Product Code Brand Material For Use With Overall Width (Metric) Price Quantity & Availability  
10558871
View Documents
Buerkle™
8607-0060
PVDF 5 to 7 mm dia. Hose 4 mm
£12.20
Each
In Stock
to see stock.
Add to basket
 
10529451
View Documents
Buerkle™
8605-0060
Polypropylene, Polyethylene 5 to 7 mm dia. Hose 4 mm
£12.55
Each
In Stock
to see stock.
Add to basket
 
10272231
View Documents
Buerkle™
8607-0080
PVDF 7 to 9 mm dia. Hose 6 mm
£14.35
Each
In Stock
to see stock.
Add to basket
 
10479472
View Documents
Buerkle™
8605-0080
Polypropylene, Polyethylene 7 to 9 mm dia. Hose 6 mm
£10.20
Each
In Stock
to see stock.
Add to basket
 
10180811
View Documents
Buerkle™
8605-0100
Polypropylene, Polyethylene 9 to 11 mm dia. Hose 8 mm
£9.30
Each
In Stock
to see stock.
Add to basket
 
10599392
View Documents
Buerkle™
8607-0100
PVDF 9 to 11 mm dia. Hose 8 mm
£16.00
Each
In Stock
to see stock.
Add to basket
 
10606295
View Documents
Buerkle™
8607-0120
PVDF 11 to 13 mm dia. Hose 8 mm
£16.00
Each
In Stock
to see stock.
Add to basket
 
10606105
View Documents
Buerkle™
8605-0120
Polypropylene 11 to 13 mm dia. Hose 8 mm
£9.55
Each
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • For transfer of liquids or gases in order to release the flow, to block it or to change its direction
  • PVDF: excellent chemical resistance, transparent, suitable for food
  • PP/PE: for industrial use, red/white
  • Operating temperature: PVDF +0 up to +40 °C, PP/PE +5 up to +40 °C
  • Resistant to compression max. 1 bar
  • With mounting plate for easy installation
Specifications

Specifications

Mounting Plate
40°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.