missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Polyester Glow-in-the-dark Arrow Tape
BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the standards for 10+ hour glow requirements.
£108.00 - £133.00
Specifications
Certifications/Compliance | ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 |
---|---|
Adhesive Type | Permanent Acrylic, Pressure-sensitive |
Color | Green on Photoluminescent |
Material | Polyester |
Product Type | Photoluminescent Tape |
Product Code | Brand | Description | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Width (Metric) | Price | Quantity & Availability | ||||
11771665
|
Brady™
090973 |
Glow-in-the-dark arrow tape - Arrow-style | 50.8 mm |
£108.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11751665
|
Brady™
090971 |
Glow-in-the-dark arrow tape - V-Style | 50.8 mm |
£108.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11781665
|
Brady™
090974 |
Glow-in-the-dark arrow tape - Arrow-style | 76.2 mm |
£133.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11761665
|
Brady™
090972 |
Glow-in-the-dark arrow tape - V-Style | 76.2 mm |
£133.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Specifications
ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 | |
Green on Photoluminescent | |
Photoluminescent Tape | |
60° 121 Gardner Units | |
1 Roll | |
-40°F to +176°F | |
0.0079 in. | |
5 yd. |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
For exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes. Recommended Uses of Photoluminescent Safety Markings | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.201 mm | |
4.57 m |