Learn More
Thermo Scientific™ Phusion Blood Direct PCR Kit
Thermo Scientific Phusion Blood Direct PCR Kit is developed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR.
£111.00 - £478.00
Specifications
GC-Rich PCR Performance | High |
---|---|
PCR Method | Direct PCR |
Polymerase | Phusion Blood II DNA Polymerase |
Reaction Speed | Fast |
Product Type | Direct PCR Kit |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
10543488
|
Thermo Scientific™
F547S |
100 Reactions |
£111.00
100 reactions |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10227847
|
Thermo Scientific™
F547L |
500 Reactions |
£478.00
500 reactions |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific Phusion Blood Direct PCR Kit is developed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR. The modified Phusion Hot Start II High-Fidelity DNA Polymerase exhibits high resistance to PCR inhibitors found in blood and retains polymerase activity even with samples containing 40% whole blood.
This DNA polymerase exhibits exceptional accuracy in proofreading and makes the Phusion Blood Direct PCR Kit one of the best choices for demanding applications, such as cloning. Phusion Blood Direct PCR Kit is versatile and also permits analysis of blood samples from various species and with different anticoagulants or storage conditions.
Highlights
- No need for time-consuming and expensive DNA purification steps
- Simple protocol requires minimal hands-on time
- Extremely short PCR protocol times
- Modified Phusion Hot Start II High-Fidelity DNA Polymerase delivers abundant yields of specific product
The optimal annealing temperature for Phusion DNA Polymerases may differ significantly from that of Taq-based polymerases.
For optimal results start by accurately calculating your Tm with our Tm calculator.
Specifications
High | |
Phusion Blood II DNA Polymerase | |
Direct PCR Kit | |
2 U/μL | |
Blunt | |
Blood |
Direct PCR | |
Fast | |
Wet or Dry Ice | |
Built-In Hot Start | |
Separate Components | |
DNA |
For Research Use Only. Not for use in diagnostic procedures.