missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic AirLite B ESD Safety Glove
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- The lightest and most sensitive uvex phynomic cut protection glove in Cut Level B
- Outer material made from innovative Dyneema Diamond 2.0 cut protection fibers, polyamide, elastane and carbon
- Breathable 'airLite' aqua-polymer coating on palm and fingertips
- Safety glove free from glass and steel fibers
- Safety glove with touchscreen function – for use on almost all screens, tablets and mobile phones
- Safety glove with ESD function in line with DIN EN 16350:2014 – protects workpiece against electrostatic charge
- Good cut protection (Level B)
- Good grip in dry and slightly damp areas
- Free from accelerators, and health protection and skin compatibility dermatologically approved (proDERM)
- Very lightweight and breathable safety glove
- Outstanding sensitivity thanks to new breathable 'airLite' aqua-polymer coating combined with fine liner (18 gauge)
- Safety gloves with knitted cuff and ergonomic fit

Specifications
Specifications
Certifications/Compliance | EN 388 (3 X 3 2 B) and DIN EN 16350:2014 |
Coating Material | Aqua-Polymer Foam |
Color | Light Blue, Black |
Disposable | Reusable |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Not tested |
Latex Free | Yes |
Material | Polyamide, Elastane, Carbon Fiber |
Powdered | Powder Free |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic AirLite B ESD Safety Glove >
Spot an opportunity for improvement?Share a Content Correction