missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic All-Round Safety Gloves
Shop All Uvex Products
Click to view available options
Size:
5
6
7
8
9
10
11
12
Description
- Lightweight construction acts as a second-skin to maintain a high level of feeling
- Aqua-polymer foam coating is moisture repellent and flexible
- Breathable materials help prevent excessive perspiration
- Dirt-resistant exterior is ideal for mechanical tasks
- Enhanced grip in dry and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)

Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Aqua-Polymer Foam |
Color | Gray, Black |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Polyamide, Elastane |
Product Type | Mechanical Protection Gloves |
Size | 5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic All-Round Safety Gloves >
Spot an opportunity for improvement?Share a Content Correction