missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Phynomic C3 Cut Protection Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Lightweight construction acts as a second-skin for tactile sensitivity
- Level 3/B cut protection for mechanical tasks
- Aqua-polymer foam coating is breathable and repels dampness
- Gloves are made from materials that prevent excessive perspiration
- Enhanced grip in dry, and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Aqua-Polymer Foam |
Color | Light Blue, Gray |
Material | Polyamide, Elastane, HPPE |
Size | 7 |
EN388 Standard | 4X43B |
For Use With (Application) | Machine Operation, Ground Covering/Tilling |
Gender | Unisex |
Series | Phynomic C3 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'