missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Phynomic FOAM Protective Gloves with Aqua-Polymer Foam Coating
Click to view available options
Size:
8
9
10
Description
- High dexterity safety glove designed for precision mechanical work
- Damp-resistant, aqua-polymer foam coating provides mechanical abrasion resistance
- Highly-breathable palm coating enhances grip capabilities in dry and slightly damp areas
- Tactile feel when assembling small parts
- Ideal for precision assembly work, inspection, sorting, food processing, and packaging
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Aqua-Polymer Foam |
Color | White, Gray |
Latex Free | Yes |
Material | Spandex, Polyamide |
Size | 10 |
EN388 Standard | 3121X |
Glove Cuff Style | Knit |
Series | Phynomic FOAM |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'