missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic Pro Safety Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Lightweight construction acts as a second-skin for tactile sensitivity
- Bamboo/polyamide/elastane liner provides a high level of user comfort
- Natural fibers help to absorb water vapor
- Aqua-polymer foam coating repels dirt and moisture
- Breathable materials help prevent excessive perspiration
- Enhanced grip in dry, damp, and oily applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)

Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Aqua-Polymer Pro |
Color | Blue, Gray |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Bamboo, Polyamide, Elastane |
Product Type | Mechanical Protection Gloves |
Size | 6 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic Pro Safety Gloves >
Spot an opportunity for improvement?Share a Content Correction