missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Phynomic XG Safety Gloves with Aqua-Polymer Xtra Grip Foam Coating
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
6
7
8
9
10
11
Description
- Xtra Grip aqua-polymer foam coating is breathable and provides a high level of mechanical abrasion resistance
- Enhanced grip capabilities in oily areas
- Tactile feel when assembling oily parts
- Ideal for precision work, maintenance, repair work, and metal processing
Specifications
Construction | Seamless Knit |
Coating Material | Aqua-Polymer Foam |
Color | Black, Gray |
Latex Free | Yes |
Material | Spandex, Polyamide |
Size | 8 |
EN388 Standard | 4121X |
Glove Cuff Style | Knit |
Series | Phynomic XG |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'