missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva pI Markers
Run these markers in parallel with the experimental samples on isoelectric focusing gels. Cytiva Life Sciences™ pI Markers are lyophilized mixtures of stable, salt-free, highly purified proteins.
Brand: Cytiva 17-0471-01
298.78 GBP valid until 2024-12-31
Use promo code "21982" to get your promotional price.
This item is not returnable.
View return policy
Description
The markers may be run in parallel with the experimental samples on isoelectric focusing gels and are not prestained.
- The precisely defined pI of the markers allows a permanent and accurate calibration of sample components
- pH gradients and pI can be measured to within 0.01 to 0.05 pH unit
- The progress of the focusing experiment can be monitored visually by the focusing of methyl red or Cytochrome c
Not for use in denaturing (urea) systems.
Specifications
White | |
pl Marker Kit | |
To be used for isoelectric focusing (IEF) | |
1 Kit: 10 Vials | |
4°C |
3 to 10 | |
Lyophilized | |
Amylglucosidase - 3.50 pI (Native), Methyl red (dye) - 3.75 (pI Native), Trypsin inhibitor - 4.55 (pI Native), b-Lactoglobulin A - 5.20 (pI Native), Carbonic Anhydrase B (Bovine) - 5.85 (pI Native), Carbonic Anhydrase B (human) - 6.55 (pI Native) | |
3.5 to 9.3 pl at 24°C |