Learn More
Thermo Scientific™ Pico™ 17 Microcentrifuge
The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 xg.
Brand: Thermo Scientific™ 75002410
1280.79 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 51
Additional Details : Weight : 9.00000kg
Description
Ideal for everyday laboratory use, Thermo Scientific Pico 17 microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
Pico 17 Centrifuge, Ventilated | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | |
230 V 50/60 Hz | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Thermo Scientific | |
230 V |