missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Picus™ 2 Electronic Single Channel Pipette

Shop All Sartorius Products


Click to view available options
Volume (Metric):
10 μL
120 μL
300 μL
1000 μL
5000 μL
10000 μL
Unit Size:
Each
Description
- This electronic single channel pipette is one of the most user-friendly and simple (yet advanced) pipettes on the market.
- Ideal tool for daily repetitive liquid handling in laboratories, where accuracy, speed, and ergonomics are all important.
- Fully electronic design and control allows more consistent, reliable, and reproducible results.
- The precise electronic pipetting system of Picus™ 2 pipettes enable accurate and precise pipetting results, further reducing variance between users.
- Be kind to your hand: The single-channel Picus™ 2 Electronic Pipette offers truly effortless pipetting thanks to the uniquely light weight (only 100 grams) and fully electronic experience, including tip ejection.
- Comfortable handle design and finger hook let the pipette rest lightly in your hand.
- Connect for the future: The Sartorius pipetting mobile app is your handy companion for sample preparation workflows and pipette management. To stay up to date, use the Pipetting app to update your pipettes with the latest features. Open connectivity enables you to integrate Picus 2 into of an existing system
- Comfortable to use: The single-channel Picus™ 2 Electronic Pipette is accoladed for its superior ergonomic design. With comfort and ease-of-use in mind, it is one of the most user-friendly pipettes. Sartorius has specifically designed this pipette to reduce strain towards user. With today's demanding workloads, this is more important than ever.
- Reliable and repeatable pipetting results
- A wide selection of pipetting modes
- Customizable program
- Password protection
- Calibration reminders
- Sartorius pipetting mobile app
Specifications
Specifications
| Compatible Tips | Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| For Use With | Optifit Tip (10μL), SafetySpace Filter Tip |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Electronic Pipette |
| Volume (Metric) | 120 μL |
| Fit for Purpose | Certified Quality |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction