Learn More
Sartorius Picus™ 2 Electronic Single Channel Pipette

Picus™ 2 Electronic Single Channel Pipette offers reliable, ergonomic pipetting for all users. It has customizable programs, safety features, and connects to the Sartorius app for automatic adjustments and improved workflow, enhancing lab productivity.
Brand: Sartorius LH-747021
700.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- This electronic single channel pipette is one of the most user-friendly and simple (yet advanced) pipettes on the market.
- Ideal tool for daily repetitive liquid handling in laboratories, where accuracy, speed, and ergonomics are all important.
- Fully electronic design and control allows more consistent, reliable, and reproducible results.
- The precise electronic pipetting system of Picus™ 2 pipettes enable accurate and precise pipetting results, further reducing variance between users.
- Be kind to your hand: The single-channel Picus™ 2 Electronic Pipette offers truly effortless pipetting thanks to the uniquely light weight (only 100 grams) and fully electronic experience, including tip ejection.
- Comfortable handle design and finger hook let the pipette rest lightly in your hand.
- Connect for the future: The Sartorius pipetting mobile app is your handy companion for sample preparation workflows and pipette management. To stay up to date, use the Pipetting app to update your pipettes with the latest features. Open connectivity enables you to integrate Picus 2 into of an existing system
- Comfortable to use: The single-channel Picus™ 2 Electronic Pipette is accoladed for its superior ergonomic design. With comfort and ease-of-use in mind, it is one of the most user-friendly pipettes. Sartorius has specifically designed this pipette to reduce strain towards user. With today's demanding workloads, this is more important than ever.
- Reliable and repeatable pipetting results
- A wide selection of pipetting modes
- Customizable program
- Password protection
- Calibration reminders
- Sartorius pipetting mobile app

Specifications
Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips | |
Not Autoclavable | |
Reusable | |
Polycarbonate ABS | |
Yes | |
Electronic Pipette | |
Certified Quality |
No | |
Gray | |
Optifit Tip (10μL), SafetySpace Filter Tip | |
1 | |
Non-sterile | |
10 μL |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
4Hours
21Minutes
59Seconds
19 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
79Hours
21Minutes
59Seconds
19New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.