Learn More
Thermo Scientific™ Pierce™ Aquaporin Z Membrane Protein Standard
The Thermo Scientific Pierce Aquaporin Z Membrane Protein Standard is a highly validated pure membrane protein formulated for direct infusion native mass spectrometry experiments.
£416.00 - £1396.00
Specifications
Description | Tetramer |
---|---|
Formulation | Liquid in 0.05% LDAO, 200 mM Ammonium Acetate; pH 7.4 |
For Use With (Equipment) | Q-Exactive™ UHMR, HMRn option on Tribrid Series MS systems |
Material | Aquaporin Z |
Product Type | Protein Standard |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
30089626
|
Thermo Scientific™
A66693 |
20 μg |
£416.00
20µg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30088670
|
Thermo Scientific™
A66695 |
5 x 20 μg |
£1396.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The Thermo Scientific Pierce Aquaporin Z Membrane Protein Standard is a highly validated pure membrane protein formulated for direct infusion native mass spectrometry experiments.
Features of Pierce Aquaporin Z Membrane Protein Standard include:
- Positive control sample—aquaporin Z protein production optimized and validated for use in native mass spectrometry
- Rigorously tested—high quality, consistent protein standard documented via lot-specific certificate of analysis
- Convenient—ready-to-use format with each single-use vial sufficient for 5 injections
Achieve confidence in your methods without wasting precious samples
Method development for membrane protein analysis provides unique challenges. Pierce Aquaporin Z Membrane Protein Standard empowers success by letting you test parameters and troubleshoot issues without wasting irreplaceable samples. This high purity standard contains sufficient material for multiple qualitative experiments by direct infusion or LC/MS. You can use it to verify system performance, tune parameters, and develop native LC/MS methods without worrying about depleting your real samples.
Specifications
Tetramer | |
Q-Exactive™ UHMR, HMRn option on Tribrid Series MS systems | |
Protein Standard | |
Mass Spec Grade | |
Liquid |
Liquid in 0.05% LDAO, 200 mM Ammonium Acetate; pH 7.4 | |
Aquaporin Z | |
Colorless | |
98,120 Da |
For Research Use Only.