Learn More
Thermo Scientific™ Pierce™ Biotin Coated Plates, Clear, 8-Well Strip
Capture NeutrAvidin protein, streptavidin, avidin or any other biotin-binding protein with these biotin-coated plates.
Brand: Thermo Scientific™ 15151
190.00 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : PN
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Pierce Biotin Coated Plates can be used in any immunoassay with Thermo Scientific™ NeutrAvidin Biotin-Binding Protein, streptavidin, avidin or other biotin-binding proteins.
Highlights:
- Biotin group accessible for binding avidin, streptavidin or NeutrAvidin™ Biotin-Binding Protein
- Pre-blocked to reduce nonspecific binding
- Strip well plate format for the ultimate in convenience
- Coat volume: 200μL
- Blocking volume: 300μL
Specifications
Standard Capacity, Affinity | |
Colorimetric | |
Pierce | |
Coated Strip Plate | |
200 μL | |
Biotin |
Store desiccated at 4°C. | |
5 Plate | |
Clear | |
Polystyrene | |
96 | |
Proprietary |
For Research Use Only. Not for use in diagnostic procedures.