missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ DTSSP (3,3'-dithiobis(sulfosuccinimidyl propionate))
Crosslink amines to amines with Sulfo-DSP; composed of sulfo-NHS-ester groups and disulfide spacer arm (12.0A) that is cleavable with reducing agents.
Brand: Thermo Scientific™ 21578
This item is not returnable.
View return policy
Description
Thermo Scientific™ Pierce DTSSP is a popular water-soluble crosslinker that contains amine-reactive NHS-ester ends around an 8-atom spacer arm and whose central disulfide bond can be cleaved with reducing agents.
Highlights:
- Water-soluble
- Cleavable by reducing agents
- Reactive groups: sulfo-NHS ester (homobifunctional)
- Reactive toward: amino groups
Specifications
Amine-Amine | |
DTSSP | |
No | |
Upon receipt store desiccated at 4°C. | |
Ambient | |
Chemical Labeling | |
Sulfo-NHS Ester | |
Powder | |
Water | |
Yes |
By Thiols | |
608.51 | |
12.0 Å | |
No | |
Pierce™ | |
Homobifunctional | |
Medium (10 to 30 Å) | |
50 mg | |
Standard | |
Crosslinker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ DTSSP (3,3'-dithiobis(sulfosuccinimidyl propionate)) > 50mg
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction