Learn More
Thermo Scientific™ EGS (ethylene glycol bis(succinimidyl succinate))
Crosslink amines to amines with this membrane permeable crosslinker composed of NHS-ester groups and a 16.1A hydroxylamine-cleavable spacer arm.
Brand: Thermo Scientific™ 21565
243.20 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Thermo Scientific™ Pierce EGS is a crosslinker that contains amine-reactive NHS-ester ends around a 12-atom spacer arm, which can be cleaved by treatment with hydroxylamine at pH 8.5.
Highlights:
- Cleavable at pH 8.5 using Hydroxylamine for 3-6 hours at 37°C
- Lactose dehydrogenase retained 60% of its activity after reversible crosslinking with EGS
- Reactive groups: NHS esters (homobifunctional)
- Reactive toward: amino groups
Specifications
Amine-Amine | |
EGS | |
No | |
Upon receipt store at 4°C. | |
Ambient | |
Chemical Labeling | |
NHS Ester | |
Powder | |
DMF, DMSO | |
No |
By Hydroxylamine | |
456.36 | |
16.1 Å | |
Yes | |
Pierce™ | |
Homobifunctional | |
Medium (10 to 30 Å) | |
1 g | |
Standard | |
Crosslinker |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.