missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Glycerol

Product Code. 10618294 Shop All Thermo Scientific Products
Click to view available options
Quantity:
1 L
Unit Size:
1 L
This item is not returnable. View return policy

Product Code. 10618294

Brand: Thermo Scientific™ 17904

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform a variety of protein and molecular biology applications. Thermo Scientific™ Glycerol is highly purified.

Thermo Scientific™ Glycerol is high-purity glycerol (greater than 99% pure) for use in molecular biology methods.

Thermo Scientific™ Glycerol is high-purity glycerol for use in molecular biology methods. It is a colorless, slightly viscous liquid that is ≥99.0% pure.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Glycerol
Content And Storage Store at room temperature.
Product Type Glycerol
Purity >99%
Quantity 1 L
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.