missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Pierce™ Intact Protein Standard Mix
£195.00 - £686.00
Specifications
For Use With (Equipment) | Mass Spectrometer |
---|---|
Product Type | Intact Protein Standard Mix |
Product Line | Pierce™ |
Shipping Condition | Wet Ice |
Workflow Step | Calibration |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15776003
|
Thermo Scientific™
A33526 |
1 x 76 μg |
£195.00
76µg |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15786003
|
Thermo Scientific™
A33527 |
5 x 76 μg |
£686.00
Pack of 5 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Specifications
Mass Spectrometer | |
Pierce™ | |
Calibration |
Intact Protein Standard Mix | |
Wet Ice | |
Powder |
For research use only. Not for use in diagnostic procedures.