Learn More
Thermo Scientific™ Western Blot Roller
A simple, reusable tool for gently and easily removing trapped air bubbles when assembling transfer stacks in semi-dry or wet-tank transfer cassettes.
Brand: Thermo Scientific™ 84747
Code : PN
Additional Details : Weight : 0.50000kg
Description
The Thermo Scientific™ Western Blot Roller is a simple, reusable tool for gently and easily removing trapped air bubbles when assembling transfer stacks in semi-dry or wet-tank transfer cassettes.
The transfer-stack roller has a stainless steel handle and an inert PTFE roller that is 8.4cm wide. Mini-gel sandwiches can be rolled out with one or two passes, but the tool also works well for transfer stacks with larger gels. The tool is included as an accessory with the Pierce G2 Fast Blotter (Part No. 62288).
Highlights:
- Stainless steel handle
- PTFE roller, 8.4cm wide
- Reusable laboratory tool
Specifications
A 8.4 cm-wide PTFE roller with stainless steel handle | |
Pierce™ Power System | |
Semi-Dry, Wet | |
Western Blot Roller |
For Research Use Only. Not for use in diagnostic procedures.