missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pigment Lance

Product Code. p-8002434 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
85 mL
145 mL
179 mL
273 mL
312 mL
480 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11856403

Brand: Buerkle™ 53690310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pigment lance to sample pigments, pastes and agglomerating bulk goods.

  • With half-open flute 50 %, for heavily sticking products
  • With quarter-open flute 25 %, for lightly sticking products
  • Stainless steel AISI 316L (1.4404)
  • 30 mm Ø
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pigment Lance
Material Stainless Steel (V4A, AISI 316)
Autoclavable Autoclavable
Capacity (Metric) 85 mL
Certifications/Compliance DIN
For Use With (Application) Ideal for Pastes, Pigments and Agglomerating Bulk Goods
Length (Metric) 432 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.