missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Piko PCR Plate, 96-well, clear
Shop All Thermo Scientific Products
Click to view available options
Quantity:
200 plates
50 plates
Unit Size:
Pack of 200
Pack of 50
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
Four plates can be snapped into a single frame producing the equivalent of a standard 384-well microplate.
Features
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 96-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 384-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• PCR
• qPCR/Real-Time PCR
Related Products
Piko PCR Plate, 96-well, clear
Piko PCR Plate, 96-well, white
Plate Frame for 96-well Piko PCR Plates, white
Features
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 96-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 384-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• PCR
• qPCR/Real-Time PCR
Related Products
Piko PCR Plate, 96-well, clear
Piko PCR Plate, 96-well, white
Plate Frame for 96-well Piko PCR Plates, white
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Product Line | Piko |
| Color | Clear |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Piko Thermal Cycler, PikoReal Real-Time PCR System |
| Material | Polypropylene |
| No. of Wells | 96 |
| Quantity | 50 plates |
| Reaction Speed | Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction