missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Pilot NEO Safety Goggles
16.98 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Use promo code "23287" to get your promotional price.
Click to view available options
Lens Tint:
CSP
Clear
Description
- Adjustable neoprene strap
- Excellent field of vision
- Flexible PP/TPR frame
- Vented
- D3/D4 rated
- Fits over prescription glasses
Specifications
Certifications/Compliance | ANSI Z87+ |
Height (English) | 3.14 in. |
Height (Metric) | 8 cm |
Shape | Rectangular |
Width (English) | 7 in. |
Width (Metric) | 18 cm |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Black |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'