missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Pioneer™ Precision Balance
Affordable Pioneer™ Precision Balance to achieve reliable results.
Brand: OHAUS™ 30868072
Additional Details : Weight : 3.50000kg
Description
- The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and educational settings at an economical pricepoint.
- Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.
- Pioneer features a second line display for additional information or guidance, user-selectable environmental filters and brightness settings, and USB connectivity.
Specifications
Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000), Product Safety: EN 61010-1, IEC 61010-1Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity Industrialrequirements) GLP/GMP Compliant | |
12 kg | |
0.1 g | |
In-use cover | |
Stainless Steel | |
PX12001 | |
0.1 g | |
Precision Balance | |
12.6 in. | |
248.0 mm | |
209.0 mm | |
4 in. | |
7.7 lb. | |
Power Input: 100/240 V, ~ 200 mA, 50-60 Hz, 12-18 VA, Power Output: 12 VDC, 0.5 A | |
No |
RS232, USB | |
2-line Backlit LCD | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, Formulation | |
0.2 g | |
160.0 g | |
Rectangular | |
1.0 sec. | |
321 x 209 x 101 mm | |
321.0 mm | |
8.2 in. | |
193.0 mm | |
101.0 mm | |
3.5 kg | |
AC Adapter Input: 0.3 A, AC Adapter Output: 0.84 A | |
Internal |