Learn More
OHAUS™ Pioneer™ Precision Balance
Affordable balance to achieve reliable results
Brand: OHAUS™ 30619383
1021.38 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point
- Featuring cast metal lower housing, sub-pan and stainless steel weighing pan
- Durably constructed for versatile, long-term use
- Second line display for additional information/guidance and USB/RS232 connectivity for easy communication
- draft shield models features static removal (ESR) bar for convenient grounding
Key Features:
- User-selectable environmental filters and brightness settings
- Auto-tare
- Auto-dim
- User-selectable span calibration points
- Software lockout and reset menu
- User selectable communication settings and data print options
- User-definable project and user IDs

Specifications
RS232 and USB device (included), GLP/GMP data output with real-time clock | |
Backlit LCD | |
Basic weighing, Parts counting, Percent weighing, Animal weighing, Density determination | |
Metal base, Plastic top housing, Removable stainless steel pan, Glass draft shield | |
0.001 g | |
50 to 86 °F, Operability guaranteed between 41 to 104 °F | |
Analytical and precision balances | |
321 x 209 x 309 mm | |
209 mm | |
120 mm | |
4.5 kg |
620 g | |
0.001 g | |
0.002 g | |
PX623 | |
1 sec. | |
10 to 30 °C, Operability guaranteed between 5 to 40 °C | |
Gram, Kilogram, Ounce, Pound, Carat, Pennyweight, Ounce Troy, Grain, Newton, Hong Kong Tael, Singapore Tael, Taiwan Tael, Momme, Tical, Mesghal, Tola, Baht, Custom | |
321 mm | |
309 mm | |
10 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.