missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Pioneer™ PX 124/E Analytical Balance
The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings.
Brand: Ohaus™ 30429810
1405.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Competitive Performance at an Economical Price - The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and educational settings at an economical pricepoint.
- Durably Constructed for Long-Term Use - Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.
- Designed for Simple, Intelligent Operation - The PX features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
Specifications
Not Applicable | |
RS232 & USB | |
120 g | |
0.000100 g | |
0.000200 g | |
PX124/E | |
3.000 sec. | |
321 x 209 x 309 mm | |
321.00 mm | |
309.000 mm | |
90 mm | |
7 kg |
CE | |
Electronic Balance, PX124/E | |
Backlit LCD | |
English (US), French, German, Italian, Spanish (MX) | |
ABS Plastic, Cast Metal, Stainless Steel, Glass | |
0.000100 g | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
321.00 x 209.00 x 309.000 mm | |
209.00 mm | |
321.00 mm | |
4.5 kg | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction