missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Pioneer™ PX 4201/E Precision Balance
Shop All Ohaus Products
missing translation for 'orderingAttributeHoverText'
:
Capacity: 220 g
Description
- Competitive Performance at an Economical Price - The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and educational settings at an economical pricepoint.
- Durably Constructed for Long-Term Use - Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.
- Designed for Simple, Intelligent Operation - The PX features a second line display for additional information or guidance, a static removal bar for convenient grounding (models with draftshield), and USB and RS232 connectivity for easy communication.
Specifications
Specifications
| Calibration | Not Applicable |
| Certifications/Compliance | CE |
| Connection Type | RS232 & USB |
| Description | Electronic Balance, PX4201/E |
| Capacity | 4200 g |
| Display Type | Backlit LCD |
| Readability | 0.100000 g |
| Languages | English (US), French, German, Italian, Spanish (MX) |
| Linearity | 0.200000 g |
| Material | ABS Plastic, Cast Metal, Stainless Steel, Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction