missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Pioneer™ Semi-Micro
OHAUS™ Pioneer™ Semi-Micro PX5 offers high accuracy and repeatability in laboratory, industrial and education applications. The PX5 is affordably priced, intuitively designed with a second line display for additional information, and USB and RS232 connectivity for easy communication.
£3185.00 - £3825.00
Specifications
Calibration | InCal™ - Semi Automatic |
---|---|
Connection Type | RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version) |
Display Type | Backlit LCD, Second line display for additional information or guidance (dot matrix) |
Languages | English (US), French, German, Italian, Spanish (MX), Polish, Spanish |
Linearity | 0.000100 g |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15988606
|
OHAUS™
30485340 |
PX85 |
£3450.00
1 unit |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15948606
|
OHAUS™
30478196 |
PX125D |
£3320.00
1 unit |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15958606
|
OHAUS™
30478197 |
PX225D |
£3560.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15968606
|
OHAUS™
30480168 |
PX125DM |
£3185.00
1 unit |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15978606
|
OHAUS™
30480169 |
PX225DM |
£3825.00
1 unit |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15998606
|
OHAUS™
30485341 |
PX85M |
£3310.00
1 unit |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The PX5 offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.
- Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX5 is durably constructed for versatile, long-term use.
- The PX5 features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
Specifications
InCal™ - Semi Automatic | |
Backlit LCD, Second line display for additional information or guidance (dot matrix) | |
0.000100 g | |
50 g, OIML E2 or ASTM CL 1 | |
321 x 209 x 309 mm |
RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version) | |
English (US), French, German, Italian, Spanish (MX), Polish, Spanish | |
10.000 sec. | |
Carat, Custom, Grain, Gram, Hong Kong Tael, Kilogram, Mesghal, Milligram, Momme, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Singapore Tael, Taiwan Tael, Tical, Tola |