missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pipe Banding Tape

Product Code. 12739884
Click to view available options
Dimensions (LxW):
33 m x 100 mm
33 m x 25 mm
33 m x 50 mm
Color:
Black
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12739884

Brand: Brady™ 275217

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.

  • Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC, CSA Accepted, UL Recognized,
Description Pipe Banding Tape
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Satin
Format Tape
Material Polyester
Print Technology Thermal Transfer
Product Type Pipe Marker
For Use With (Application) Pipe and valve marking
No. per Pack 1 Roll
Quantity 1 Ea.
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (LxW) 33 m x 50 mm
Length (English) 108.27 ft.
Length (Metric) 33 m
Width (English) 1.97 in.
Width (Metric) 50 mm
Alternate Part Number PIPEBANDINGTAPEWHITE50MMX33M
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.